TP
INGERSOLL RAND

Standard Duty Extended Angle Sander with Safety Lever Throttle, Sanding Pad Pad Size

  • Item # 45JW77
  • My Part #
  • Mfr. Model # M2L040RS10
  • Catalog Page # N/A
  • UNSPSC # 27131507
Standard Duty Extended Angle Sander with Safety Lever Throttle, Sanding Pad Pad Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $954.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Extended Angle Sander
  • Duty Standard
  • HP 1.0
  • Pad Size Sanding Pad
  • CFM @ Full Load 40.0
  • Free Speed 4000 rpm
  • Arbor Hole 1/4"
  • Spindle Size 5/8"-11
  • Exhaust Type Rear
  • Air Inlet No
  • Overall Length 12-17/32"
  • Required Pressure 91 psi
  • Handle Material Glass Reinforced Nylon
  • Housing Material Glass Reinforced Nylon
  • Throttle Safety Lever
  • Tool Weight 4.1 lb.
  • Application Rough Sanding and Finishing
  • Includes Wrenches, Piped Exhaust, Side Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.