Skip Content

WV
INGERSOLL RAND

Protective Battery Boot

  • Item # 33UH10
  • My Part #
  • Mfr. Model # BL2005-BOOT
  • Catalog Page # N/A
  • UNSPSC # 26111710
Protective Battery Boot,1.5A/hr. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Protective Battery Boot
  • For Use With 26KR20
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.5Ah
  • Battery Number 26KR20
  • Features Durable Boot to Protect The Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.