Skip Content

ST
INGERSOLL RAND

Industrial Duty Air Impact Wrench, 1/2" Square Drive Size 40 to 275 ft.-lb.

  • Item # 4Z254
  • My Part #
  • Mfr. Model # 2707P1
  • Catalog Page # 2500
  • UNSPSC # 27131501
Air Impact Wrench,1/2 In. Dr.,7750 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $392.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 6.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Air Impact Wrenches Air Impact Wrench
  • Square Drive Size 1/2"
  • Body Style - Air Tools Pistol
  • Air Impact Wrench Retainer Type Pin
  • Retainer Type - Air Impacts Pin
  • Torque Range 40 to 275 ft.-lb.
  • Max. Torque 450 ft.-lb.
  • Anvil Type - Air Impacts Standard
  • Duty Cycle - Air Tools Industrial Duty
  • Blows per Minute - Air Tools 1300
  • Air Inlet Size - Air Tools 1/4" NPT
  • Max. Bolt Capacity 5/8"
  • Average CFM @ 15 Second Run Time 5.40
  • CFM @ Full Load 26.0
  • Free Speed 7750 rpm
  • Required Pressure 90 psi
  • Min. Hose Size 3/8"
  • Overall Length 6-1/2"
  • Features Multi Position Regulator
  • Tool Weight 6.0 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Industrial Duty Air Impact Wrench, 1/2 In Square Drive Size 40 to 275 ft.-lb. is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Good return on investment It's held up well to the various tasks we do. We have a little bit of everything going on in our shop and haven't found anything it couldn't handle.
Date published: 2012-03-23
  • y_2018, m_2, d_16, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4Z254, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.