Skip Content

NC
INGERSOLL RAND

Industrial Duty Air Die Grinder

  • Item # 45JW85
  • My Part #
  • Mfr. Model # M2X180RH63
  • Catalog Page # 2506
  • UNSPSC # 27131511
Industrial Duty Air Die Grinder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $631.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ingersoll Rand® M2-Series Type 1 Extended Straight Grinder offers versatility and power with low maintenance requirements. Compact and powerful tool has 1HP motor for faster material removal. Ergonomic handle design and low-profile throttle lever increases comfort and reduces hand fatigue for improved productivity. Speed governed to maximize productivity, efficiency, and life of abrasives.

View More

Technical Specs

  • Item Air Die Grinder
  • Duty Industrial
  • Free Speed 18,000 rpm
  • Required Pressure 90 psi
  • Air Inlet 3/8" NPT
  • Average CFM @ 15 Second Run Time 10.50
  • CFM @ Full Load 42.0
  • Overall Length 13-23/64"
  • HP 1.0 HP
  • Exhaust Rear
  • Handle Material Glass Reinforced Nylon
  • Variable Speed No
  • Includes 1/4" and 6mm Collets, Wrenches, Piped Exhaust
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.