ST
INGERSOLL RAND

IQV20 Battery, 20.0 Voltage, Li-Ion

  • Item # 48KT05
  • My Part #
  • Mfr. Model # BL2012
  • Catalog Page # N/A
  • UNSPSC # 26111710
IQV20 Battery, 20.0 Voltage, Li-Ion close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $117.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.35 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

20V Lithium-Ion Battery from Ingersoll Rand® has a slim pack design and is light weight, letting you keep working on big jobs with a slimmer tool. Battery Management System offers triple battery protection, preventing over loading, over charging, and over discharging.

• Longer run time on a single charge.
• Intelligent Battery Management System (BMS) allows the battery to communicate with the tool and charger

View More

Technical Specs

  • Item Battery
  • Voltage 20.0
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.5Ah
  • Series IQV20
  • For Use With Ingersoll-Rand 20V Cordless Tools
  • Features Longer Battery Life, Slim Design, Triple Battery Protection
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.