Skip Content

ST
INGERSOLL RAND

General Duty Air Hammer, Blows per Minute: 5000, Stroke Length: 1-5/8"

  • Item # 20CK95
  • My Part #
  • Mfr. Model # 115
  • Catalog Page # 2570
  • UNSPSC # 27131504
Air Hammer,5000BPM,1-5/8 in. Stroke close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $54.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Uses 0.401" shank chisels and features a spring-type chisel retainer. Note: When operating a hammer, always be sure that the chisel is held securely against the work surface and is never allowed to "free fire", or allow the chisel to strike the retainer.

View More

Technical Specs

  • Item Air Hammer
  • Duty General
  • Shank Size 0.401"
  • Shank Type Round
  • Blows per Minute 5000
  • Stroke Length 1-5/8"
  • Average CFM @ 15 Second Run Time 2.00
  • CFM @ Full Load 14.0
  • Air Inlet 1/4"
  • Min. Hose 3/8"
  • Overall Length 6-7/64"
  • Required Pressure 90 psi
  • Handle Type Pistol
  • Features Suitable for Light Exhaust System Work, General Cutting, Chipping, Scraping
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.