Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
INGERSOLL RAND

Air Random Orbital Sander with 6" Pad Size, Vacuum, 3/32" Orbit Dia.

  • Item # 21MK79
  • My Part #
  • Mfr. Model # 8201MAX
  • Catalog Page # 2508
  • UNSPSC # 27131507
Air Random Orbital Sander with 6" Pad Size, Vacuum, 3/32" Orbit Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Air Sanders Air Random Orbital Sander
  • Pad Size - Air Sanders 6"
  • Pad Face Type Hook-and-Loop
  • Orbit Dia. 3/32"
  • Vacuum/Non-Vacuum Vacuum
  • HP - Air Tools 0.27
  • Free Speed 11,500 rpm
  • Variable Speed Yes
  • Throttle Lever
  • Duty Cycle - Air Tools General Duty
  • Arbor Hole M8
  • Spindle Size M8
  • Average CFM @ 15 Second Run Time 3.30
  • CFM @ Full Load 12.7
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Min. Hose Size 5/16"
  • Overall Length 7-7/8"
  • Exhaust Type Rear
  • Handle Material Composite
  • Housing Material Composite
  • Shroud Style Short
  • Tool Weight 1.65 lb.
  • Includes Backing Pad Wrench, Backing Pad
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products