ST
INGERSOLL RAND

Air Powered, Impact Wrench, 90 psi, 1475 ft.-lb. Fastening Torque

  • Item # 5LA70
  • My Part #
  • Mfr. Model # 285B-6
  • Catalog Page # 2502
  • UNSPSC # 27131501
Air Powered,  Impact Wrench,  90 psi,  1475 ft.-lb. Fastening Torque close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Tools~Air-Powered Impact Wrenches


$782.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 29.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

285B Series Impact Wrench with 1” drive delivers 1,475 ft.-lb. of maximum torque. Pistol grip with back handle and 6” extended anvil allows for more maneuverability in tight confined working spaces. Features 3 position regulator makes this tool easy to operate. For general-duty applications.

View More

Technical Specs

  • Item Impact Wrench
  • Power Source Air Powered
  • Air Consumption 46 cfm
  • Air Inlet 1/2" NPT
  • Air Pressure 90 psi
  • Max. Air Pressure 100 psi
  • Min. Air Pressure 90 psi
  • Min. Hose Size 3/4"
  • Exhaust Location Top
  • Duty Rating General Duty
  • Breakaway Torque 1475 ft.-lb.
  • Fastening Torque 1475 ft.-lb.
  • Free Speed 5250 rpm
  • Impact Rated Yes
  • Impact Sound Level 110dB
  • Impacts per Minute 700
  • Number of Speed Settings 3
  • Power to Weight Ratio 53 ft.-lb./lb.
  • Max. Bolt Capacity 1"
  • Drive Size 1" Square
  • Drive Type Extended
  • Extended Anvil Length 6"
  • Retainer Type Friction Ring, Through Hole
  • Clutch Style Rocking Dog
  • Tool Style Full-Size
  • Vibration Level 9 m/s²
  • Overall Length 20-3/8"
  • Handle Material Metal
  • Housing Material Aluminum
  • Handle Type D-Handle
  • Tool Brand Ingersoll Rand
  • Built-In Light No
  • Features 3 Position Power Regulator
  • Tool Weight 27.8 lb.
  • Standards ISO 15744, ISO 28927-2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products