ST
INGERSOLL RAND

Air Powered, Impact Wrench, 90 psi, 310 ft.-lb. Fastening Torque

  • Item # 49UF39
  • My Part #
  • Mfr. Model # 15QMAX
  • Catalog Page # N/A
  • UNSPSC # 27112713
Air Powered,  Impact Wrench,  90 psi,  310 ft.-lb. Fastening Torque close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Tools~Air-Powered Impact Wrenches


$209.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This pistol-style air impact wrench offers comfort and control at multiple angles. It uses pneumatic pressure to deliver high amounts of torque to nuts and bolts. Use in automotive, basic maintenance, and light production applications.

View More

Technical Specs

  • Item Impact Wrench
  • Power Source Air Powered
  • Air Consumption 17 cfm
  • Air Inlet 1/4" NPT
  • Air Pressure 90 psi
  • Max. Air Pressure 100 psi
  • Min. Air Pressure 90 psi
  • Min. Hose Size 3/8"
  • Exhaust Location Bottom
  • Duty Rating General Duty
  • Breakaway Torque 380 ft.-lb.
  • Fastening Torque 310 ft.-lb.
  • Free Speed 6000 rpm
  • Impact Rated Yes
  • Impact Sound Level 90dB
  • Impacts per Minute 1350
  • Number of Speed Settings Continuous
  • Power to Weight Ratio 158.3 ft.-lb./lb.
  • Max. Bolt Capacity 3/8"
  • Drive Size 3/8" Square
  • Drive Type Standard
  • Retainer Type Friction Ring, Through Hole
  • Clutch Style Twin Hammer
  • Tool Style Compact
  • Vibration Level 5.5 m/s²
  • Overall Length 4-5/8"
  • Handle Material Composite
  • Housing Material Composite
  • Handle Type Pistol Grip
  • Tool Brand Ingersoll Rand
  • Built-In Light No
  • Features The One-Handed Forward/Reverse Push Button, 3-Mode Power Regulator
  • Tool Weight 2.4 lb.
  • Standards EN ISO 28927-2, EN ISO 15744, EN ISO 11148-6
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms