ST
INGERSOLL RAND

Air Powered, Impact Wrench, 90 psi, 251 ft.-lb. Fastening Torque

  • Item # 2NCU7
  • My Part #
  • Mfr. Model # 2125PTiMAX
  • Catalog Page # 2502
  • UNSPSC # 27131501
Air Powered,  Impact Wrench,  90 psi,  251 ft.-lb. Fastening Torque close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Tools~Air-Powered Impact Wrenches


$401.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This pistol-style air impact wrench offers comfort and control at multiple angles. It uses pneumatic pressure to deliver high amounts of torque to nuts and bolts. It is built to withstand rough handling and offers high durability and performance in production, manufacturing, or assembly environments.

View More

Technical Specs

  • Item Impact Wrench
  • Power Source Air Powered
  • Air Consumption 17 cfm
  • Air Inlet 1/4" NPT
  • Air Pressure 90 psi
  • Max. Air Pressure 100 psi
  • Min. Air Pressure 90 psi
  • Min. Hose Size 3/8"
  • Exhaust Location Bottom
  • Duty Rating Industrial Duty
  • Breakaway Torque 332 ft.-lb.
  • Fastening Torque 251 ft.-lb.
  • Free Speed 15,000 rpm
  • Impact Rated Yes
  • Impact Sound Level 93dB
  • Impacts per Minute 1500
  • Number of Speed Settings 4
  • Power to Weight Ratio 132.2 ft.-lb./lb.
  • Max. Bolt Capacity 1/2"
  • Drive Size 1/2" Square
  • Drive Type Standard
  • Retainer Type Pin Detent
  • Clutch Style Twin Hammer
  • Tool Style Full-Size
  • Vibration Level 7.5 m/s²
  • Overall Length 6"
  • Handle Material Composite
  • Housing Material Composite
  • Handle Type Pistol Grip
  • Tool Brand Ingersoll Rand
  • Built-In Light No
  • Features 7-Vane Motor, Feather-Touch Trigger
  • Tool Weight 2.5 lb.
  • Standards ISO 15744, 28927, ISO11148
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products