ST
INGERSOLL RAND

Air Powered, Impact Wrench, 90 psi, 332 ft.-lb. Fastening Torque

  • Item # 24K077
  • My Part #
  • Mfr. Model # 2125QTiMAX
  • Catalog Page # 2502
  • UNSPSC # 27131501
Air Powered,  Impact Wrench,  90 psi,  332 ft.-lb. Fastening Torque close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Tools~Air-Powered Impact Wrenches


$295.99 / each Offer Ends 09/30/20

Web Price $418.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • Sale

Product Details

The Ingersoll-Rand air impact wrench is a general-duty pneumatic wrench for automotive, basic maintenance, and light production applications. Pistol grip. Low noise.

View More

Technical Specs

  • Item Impact Wrench
  • Power Source Air Powered
  • Air Consumption 17 cfm
  • Air Inlet 1/4" NPT
  • Air Pressure 90 psi
  • Max. Air Pressure 100 psi
  • Min. Air Pressure 90 psi
  • Min. Hose Size 3/8"
  • Exhaust Location Bottom
  • Duty Rating Industrial Duty
  • Breakaway Torque 300 ft.-lb.
  • Fastening Torque 332 ft.-lb.
  • Free Speed 15,000 rpm
  • Impact Rated Yes
  • Impact Sound Level 93dB
  • Impacts per Minute 1500
  • Number of Speed Settings 4
  • Power to Weight Ratio 120.9 ft.-lb./lb.
  • Max. Bolt Capacity 1/2"
  • Drive Size 1/2" Square
  • Drive Type Standard
  • Retainer Type Friction Ring
  • Clutch Style Twin Hammer
  • Tool Style Full-Size
  • Vibration Level 7.5 m/s²
  • Overall Length 6"
  • Handle Material Composite
  • Housing Material Composite
  • Handle Type Pistol Grip
  • Tool Brand Ingersoll Rand
  • Built-In Light No
  • Features 7 Vane Motor, Optimized Air Flow, Titanium, Feather Touch Trigger, (4) Position Power Regulator Dial, Patented One Hand Forward/Reverse
  • Includes Tool
  • Tool Weight 2.5 lb.
  • Standards ISO 15744, 28927, ISO11148
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Related Products