C3
INGERSOLL RAND

Air Powered, Impact Wrench Kit, 90 psi, 50 ft.-lb. Fastening Torque

  • Item # 1XFG7
  • My Part #
  • Mfr. Model # 2101KA
  • Catalog Page # N/A
  • UNSPSC # 27131501
Air Powered,  Impact Wrench Kit,  90 psi,  50 ft.-lb. Fastening Torque close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Tools~Air-Powered Impact Wrenches


$191.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.99 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This pistol-style air impact wrench kit includes a variety of essential items for automotive, basic maintenance, and light production applications.

• 10 Piece 1/4" Socket Set

View More

Technical Specs

  • Item Impact Wrench Kit
  • Power Source Air Powered
  • Air Consumption 14 cfm
  • Air Inlet 1/4" NPT Female
  • Air Pressure 90 psi
  • Max. Air Pressure 100 psi
  • Min. Air Pressure 90 psi
  • Min. Hose Size 3/8"
  • Exhaust Location Bottom
  • Duty Rating General Duty
  • Breakaway Torque 55 ft.-lb.
  • Fastening Torque 50 ft.-lb.
  • Free Speed 14,500 rpm
  • Impact Rated Yes
  • Impact Sound Level 85dB
  • Impacts per Minute 3650
  • Number of Speed Settings Continuous
  • Power to Weight Ratio 36.6 ft.-lb./lb.
  • Max. Bolt Capacity 3/4"
  • Drive Size 1/4" Square
  • Drive Type Standard
  • Retainer Type Friction Ring
  • Clutch Style Rocking Dog
  • Tool Style Compact
  • Vibration Level 3 m/s²
  • Overall Length 6-7/8"
  • Handle Material Composite
  • Housing Material Composite
  • Handle Type Pistol Grip
  • Tool Brand Ingersoll Rand
  • Built-In Light No
  • Features Powerful Impact Mechanism, Five-Vane Motor
  • Includes (10) 1/4" Socket Set
  • Tool Weight 1.5 lb.
  • Standards EN ISO 28927-2, EN ISO 15744, EN ISO 11148-6
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products