DV
INGERSOLL RAND

Air Compressor Maintenance Kit

  • Item # 4VE94
  • My Part #
  • Mfr. Model # 22222046
  • Catalog Page # N/A
  • UNSPSC # 40151610
Air Compressor Maintenance Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Kit comes with All Season T30 Select® lubricant.

View More

Technical Specs

  • Item Air Compressor Maintenance Kit
  • For Use With Mfr. Series No. TS15
  • Includes Head, Manifold, Unloader, Gaskets, O-Rings, Maintenance Reminder Sticker, Air Filter Elements and Check Valve/Discharge Safety Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.