TP
INGERSOLL RAND

Air Chipping Hammer, Stroke Length: 9"

  • Item # 469T46
  • My Part #
  • Mfr. Model # 9001A
  • Catalog Page # N/A
  • UNSPSC # 27131504
Air Chipping Hammer, Stroke Length: 9" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,196.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This air chipping hammer utilizes pneumatic pressure to drive chisels, delivering thousands of blows per minute. It is ideal for removing tile, paint, grout, and other materials. When operating a chipper, always be sure that the chisel is held securely against the work surface and is never allowed to "free fire" or allow the chisel to strike the retainer. This practice could damage the retainer and break the barrel.

View More

Technical Specs

  • Item - Air Hammers Air Chipping Hammer
  • Shank Size - Air Hammers 0.680"
  • Shank Type - Air Hammers Barrel
  • Duty Cycle - Air Tools Industrial Duty
  • Stroke Length 9"
  • Blows per Minute - Air Tools 900
  • Air Inlet Size - Air Tools 1/2" NPT
  • Average CFM @ 15 Second Run Time 10.00
  • CFM @ Full Load 40.0
  • Min. Hose 3/4"
  • Overall Length 22-1/2"
  • Required Pressure 90 psi
  • Handle Type Swan Neck
  • Features Piston Bridge, Swan Neck Handle, Outside Forged Steel Trigger, Steel Throttle Valve, Case Hardened Alloy Steel Cylinder, Directional Exhaust Deflector
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.