Skip Content

TP
INGERSOLL RAND

Air Cable Balancer, Trolley, Hook Suspension, 200 lb. Max. Capacity, 6-1/2 ft. Hoist Lift

  • Item # 33L657
  • My Part #
  • Mfr. Model # BW020120HM-G
  • Catalog Page # N/A
  • UNSPSC # 24101605
Air Cable Balancer,Trolley,200 lb. Cap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,344.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 80.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for continuous high-speed operation. Feature low air consumption and prelubricated construction. Ergonomic design reduces operator fatigue and injuries. Built-in overload protection prevents loads from exceeding capacity, and brake stops rapid upward cable travel. Suitable for all manufacturing environments.

View More

Technical Specs

  • Item Air Cable Balancer
  • Load Capacity 200 lb.
  • Housing Length 15-11/16"
  • Housing Dia. 10"
  • Hoist Lift 6-1/2 ft.
  • Lifting Load Capacity @ 100 PSI 160 lb.
  • Balancing Load Capacity @ 100 PSI 200 lb.
  • Hoist Mount Hook Mounted - No Trolley
  • Brake Yes
  • Inlet Size 3/8" NPT
  • Air Consumption 1/8 scfm
  • Finish Yellow Paint
  • Standards ANSI, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.