Skip Content

TP
INGERSOLL RAND

800 CFM Compressed Air Dryer, For 150HP Maximum Air Compressor, 230 psi

  • Item # 2HUE5
  • My Part #
  • Mfr. Model # NVC800
  • Catalog Page # 2595
  • UNSPSC # 40151610
800 CFM Compressed Air Dryer, For 150HP Maximum Air Compressor, 230 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19,265.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1415.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Refrigerated Cycling Air Dryers
• ISO Class: 4* Max. pressure: 230 psi
Refrigeration compressor turns off during periods of reduced loads to match actual compressed airflow, drawing only the energy required to provide continuous-pressure dew point performance. Unique centrifugal separator allows high moisture separation and removal. Unwanted water from the air is discarded through a timed condensate drain.

View More

Technical Specs

  • Item Compressed Air Dryer
  • ISO Class 4
  • CFM 800
  • Dew Point 38 Degrees F
  • Max. Air Compressor HP 150
  • Max. Pressure 230 psi
  • Pipe Size 3" NPT
  • Voltage 460VAC
  • Phase 3
  • Full Load Amps 20
  • Power 6.50kW
  • Max. Inlet Temp. 120 Degrees F
  • Max. Ambient Temp. 113 Degrees F
  • Refrigerant R-404A
  • Refrigeration Compressor HP 5
  • Finish Powder Coated
  • Heat Exchanger Material 304L Stainless Steel
  • Overall Height 62"
  • Overall Width 42"
  • Overall Depth 40"
  • Features Thermal Mass Cycling
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.