C3
INGERSOLL RAND

Air Screwdriver, 2.7 to 45.1 in.-lb. Torque Range Soft Draw, Precision Shut-Off Clutch

  • Item # 3YU85
  • My Part #
  • Mfr. Model # 1RPQS1
  • Catalog Page # 2503
  • UNSPSC # 27131512
Air Screwdriver, 2.7 to 45.1 in.-lb. Torque Range Soft Draw, Precision Shut-Off Clutch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $958.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 1.95 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This industrial duty inline air screwdriver offers high durability and performance for production, manufacturing, or assembly environments. It is capable of withstanding rough handling. The precision shut-off clutch is designed for precision torque applications.

View More

Technical Specs

  • Item - Air Screwdrivers Air Screwdriver
  • Body Style - Air Tools In-Line
  • Torque Range Soft Draw 2.7 to 45.1 in.-lb.
  • Max. Torque 45 in.-lbs.
  • Clutch Type - Air Screwdriver Precision Shut-Off
  • Throttle Type - Air Screwdrivers Push To Start
  • Free Speed 500 rpm
  • Duty Cycle - Air Tools Industrial Duty
  • Average CFM @ 15 Second Run Time 5.00
  • CFM @ Full Load 13.0
  • Required Pressure 90 psi
  • Min. Hose Size 1/4"
  • Overall Length 8-3/4"
  • Hex Bit 1/4" Quick Change
  • Operation Reversible
  • Includes Extra Clutch Springs to Achieve the Full Torque Range of the Tool
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.