Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
INGERSOLL RAND

3-Phase 50 HP Rotary Screw Air Compressor

  • Item # 53RU41
  • My Part #
  • Mfr. Model # RS37i-A125/460
  • Catalog Page # 2573
  • UNSPSC # 40151601
3-Phase 50 HP Rotary Screw Air Compressor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19,687.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2414.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Air Compressor Rotary Screw Air Compressor
  • Air Dryer Included No
  • HP - Air Compressor 50.0
  • Phase - Electrical 3
  • Input Voltage - Air Compressor 460VAC
  • Free Air CFM @ Max. Pressure - Air Compressor 220
  • (F)NPT Outlet 1-1/2"
  • Max. Pressure - Air Compressor 125 psi
  • Full Load Amps 70.0
  • ASME Tank No
  • dBA @ 3 Feet 69
  • Motor RPM 1800
  • Duty Continuous
  • Ambient Temp. Range 36 to 115 Degrees F
  • Overall Length 77"
  • Overall Depth 42"
  • Overall Height 61"
  • Item Rotary Screw Air Compressor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.