Skip Content

TP
INGERSOLL RAND

250 CFM Desiccant Compressed Air Dryer

  • Item # 2HUC7
  • My Part #
  • Mfr. Model # HLA2501H00AA
  • Catalog Page # 2595
  • UNSPSC # 40151610
250 CFM Desiccant Compressed Air Dryer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9,477.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 785.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heatless Twin Tower Regenerative Desiccant Air Dryers
• ISO Class: 2* Max. working pressure: 150 psi Max. inlet temp.: 120°F 115V 5.0 full-load amps
1-phase units feature advanced microprocessor controllers and include prefilters and afterfilters to remove oil and contaminates. NEMA 4 enclosure protects controller against water and condensation. Easy desiccant change. Switching valves direct wet inlet air between the 2 towers to provide a continuous supply of dry air. Diagnostic controls show regenerative sequence status.

View More

Technical Specs

  • Item Compressed Air Dryer
  • Type Desiccant
  • ISO Class 2
  • CFM 250
  • Dew Point (Deg. F) -40
  • For Air Comp. HP 60
  • Voltage 115
  • Full Load Amps 4.0
  • Hz 60
  • Phase 1
  • Inlet Flow Capacity @ 100 PSI 250
  • Outlet Flow Capacity @ 100 PSI 212.5
  • Inlet/Outlet NPTF (In.) 1-1/2
  • Max. Working Pressure (PSI) 150
  • Min. Working Pressure (PSI) 75
  • Max. Inlet Temp. (Deg. F) 120
  • Max. Ambient Temp. (F) 120
  • Pressure Drop 3 psi
  • Cycle 10 minute
  • Diffuser Removable, Cleanable
  • Control Valve Non Lubricated
  • Control Panel Microprocessor with MODBUS Capability
  • Height (In.) 67
  • Width (In.) 48-1/2
  • Depth (In.) 32
  • Features Remote
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.