Skip Content

ST
INGERSOLL RAND

13,500 rpm Free Speed, 4" Wheel Dia. Extended Angle Air Grinder, 1.00 HP

  • Item # 45JW74
  • My Part #
  • Mfr. Model # M2E145RP64
  • Catalog Page # N/A
  • UNSPSC # 27131511
13,500 rpm Free Speed, 4" Wheel Dia. Extended Angle Air Grinder, 1.00 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $836.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This extended-angle air grinder helps provide additional reach when shaping material, smoothing metal joints after welding, or removing paint and primer. It is powered by compressed air.

View More

Technical Specs

  • Item Air Grinder
  • Grinder Orientation Extended Angle
  • Free Speed 13,500 rpm
  • Wheel Dia. 4"
  • Wheel Type Type 27
  • HP 1.00 HP
  • Duty Industrial
  • CFM @ Full Load 40.0
  • Air Inlet 3/8" NPT
  • Required Pressure 93 psi
  • Min. Hose Size 3/8"
  • Overall Length 11-29/32"
  • Handle Material Glass Reinforced Nylon
  • Variable Speed No
  • Exhaust Rear
  • Throttle Safety Lever
  • Lock Yes
  • Includes Wrenches, Piped Exhaust
  • Grinder Type Right Angle
  • Spindle Size 3/8"-24
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.