NC
INGERSOLL RAND

125 CFM Compressed Air Dryer, For 25HP Maximum Air Compressor, 200 psi

  • Item # 29FK73
  • My Part #
  • Mfr. Model # D212EC
  • Catalog Page # 2595
  • UNSPSC # 23201202
125 CFM Compressed Air Dryer, For 25HP Maximum Air Compressor, 200 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,256.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 200.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Refrigeration compressor turns off during periods of reduced loads to match actual compressed airflow, drawing only the energy required to provide continuous-pressure dew point performance. Innovative centrifugal separator allows high moisture separation and removal. Unwanted water from the air is discarded through a timed condensate drain.

• ISO Class: 4*

View More

Technical Specs

  • Item - Refrigerated Air Dryers Refrigerated Compressed Air Dryer
  • Max. Flow - Air Treatment 125 cfm
  • Max. Air Compressor HP 25
  • Max. Inlet Temp. - Air Treatment 120 Degrees F
  • ISO Class - Air Treatment 5
  • Input Voltage - Air Treatment 115VAC
  • Phase - Air Treatment 1
  • Connection Size - Air Treatment 1" NPT
  • Max. Incoming Pressure - Air Treatment 200 psi
  • Dew Point 45 Degrees F
  • Full Load Amps 15.5
  • Power 1.11kW
  • Max. Ambient Temp. 113 Degrees F
  • Refrigerant R-134A
  • Refrigeration Compressor HP 3/4
  • Finish Powder Coated
  • Bracket Kit No
  • Heat Exchanger Material Aluminum
  • Overall Height 30-13/32"
  • Overall Width 22-13/32"
  • Overall Depth 16-39/64"
  • Features Digital Controller
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.