TP
INGERSOLL RAND

Industrial Duty Air Riveter; 3/8", 5/16" Blind Rivet Dia.

  • Item # 48K601
  • My Part #
  • Mfr. Model # AVC26A1
  • Catalog Page # 2504
  • UNSPSC # 27112402
Industrial Duty Air Riveter; 3/8", 5/16" Blind Rivet Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,452.79 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This air riveter is powered by compressed air. It helps to set uniform rivets in any position. Use for durability and performance in production, manufacturing, or assembly environments.

View More

Technical Specs

  • Item - Air Riveters Air Riveter
  • Blind Rivet Dia. 3/8", 5/16"
  • Duty Cycle - Air Tools Industrial Duty
  • Pulling Force - Air Riveters 3530 lb.
  • Tool Weight 5.1 lb.
  • Mandrel Collection System Included Yes
  • Air Inlet Size - Air Tools 1/4" NPT
  • Stroke Length 6"
  • CFM per Stroke 14
  • Min. Hose Size 5/16"
  • Max. Pressure 90 psi
  • Construction Aluminum
  • Dia. 1/2"
  • Height 11"
  • Length 11-3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.