Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
INGERSOLL RAND

1/4" Cordless Screwdriver Kit, 12.0 Voltage, Battery Included

  • Item # 20UJ03
  • My Part #
  • Mfr. Model # D1410-K2
  • Catalog Page # N/A
  • UNSPSC # 27112710
1/4" Cordless Screwdriver Kit, 12.0 Voltage, Battery Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $202.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Driver and Wrench Product Grouping Cordless Screwdriver Kits
  • Item Cordless Screwdriver Kit
  • Autofeed No
  • Chuck Size 1/4"
  • Battery Included / Bare Tool Battery Included
  • Voltage 12.0
  • Max. Torque 205 in.-lb.
  • No Load RPM 0 to 400/0 to 1600
  • Clutch Style Adjustable
  • Series IQV12
  • Corded/Cordless Cordless
  • Brushless Motor No
  • Handle Type T
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.0Ah
  • Battery Included (2) 20UJ09
  • Battery Pack Replacement 20UJ09
  • Features Optimized for Work on Metal and Synthetic Surfaces, 2-Speeds and 15-Position Clutch Support Both Drilling and Fastening, Lightweight Design and Small Handles Making Tools More Ergonomic and Comfortable to Hold, Variable-Speed Switch With Electronic Brake,
  • Tool Length 5-1/8"
  • Tool Weight 1.54 lb.
  • Includes (2) Batteries, Bag, Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.