Skip Content

NC
INGERSOLL RAND

1/4" Cordless Impact Driver Kit, 12.0 Voltage, 100 ft.-lb. Max. Torque, Battery Included

  • Item # 20UH94
  • My Part #
  • Mfr. Model # W1110-K2
  • Catalog Page # N/A
  • UNSPSC # 27112713
1/4" Cordless Impact Driver Kit, 12.0 Voltage, 100 ft.-lb. Max. Torque, Battery Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $231.22 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.31 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The powerful IQV12 Series™ Impactool™ Cordless Impact Driver has a compact, lightweight, ergonomic design that helps minimize operator fatigue and makes it easier to work in tight and difficult to reach areas. The vibration-reducing soft-mount system helps extend motor and switch life, and the chemical- and impact-resistant housings provide long service life in tough, demanding work environments.

View More

Technical Specs

  • Driver and Wrench Product Grouping Cordless Impact Driver Kits
  • Item Cordless Impact Driver Kit
  • Drive Size 1/4"
  • Drive Configuration Straight
  • Max. Torque 100 ft.-lb.
  • Battery Included / Bare Tool Battery Included
  • Voltage 12.0
  • Series IQV12 Series(TM) Impactool(TM)
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 3300
  • Max. No Load RPM 2700
  • Battery Capacity 2.0Ah
  • Corded/Cordless Cordless
  • Handle Type Pistol Grip
  • Clutch Style Ball and Cam
  • Battery Included (2) 20UJ09
  • Battery Pack Replacement 20UJ09
  • Features Lightweight Design and Small-Diameter Handles Making Tools More Ergonomic and Comfortable to Hold, Durability, Chemical Resistant, Metal Reinforced Housing Designed to Resist Wear, Standing Up to Repeated Drops While Protecting Interior Components, Cordle
  • Tool Length 5-15/16"
  • Tool Weight 1.8 lb.
  • Includes (2) Batteries, Charger, Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.