Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INGERSOLL CUTTING TOOL

0.500" Inscribed Circle Steel Replaceable Drill Tip

  • Item# 4RMK7
  • Mfr. Model# YAB1270R01 IN2005
  • Catalog Page# N/A
  • UNSPSC# 23153301
0.500" Inscribed Circle Steel Replaceable Drill Tip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $114.70 / each

Shipping: pkg of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.01 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Points use bayonet-type, self-contained clamping system. Points are easily changed while the body remains on the spindle.

View More

Technical Specs

  • Item Replaceable Drill Tip
  • Style QwikTwist
  • ANSI Number YAB1270R01 IN2005
  • Insert Position Center
  • Application General Purpose
  • Workpiece Material Steel
  • Grade IN2005
  • Insert Shape Round
  • Insert Size 0.500"
  • Cutting Direction Right Hand
  • No. of Edges 1
  • Inscribed Circle 0.500"
  • Coating PVD-TiAlN
  • Mounting Style Twist On
  • ISO Number YAB1270R01 IN2005
  • For Use With QwikTwist YD Series Drill Bodies
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.