Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INGERSOLL CUTTING TOOL

Carbide Turning Insert, TNMG331 TT8020

  • Item# 4VGF5
  • Mfr. Model# TNMG331 TT8020
  • Catalog Page# N/A
  • UNSPSC# 23171618
Carbide Turning Insert,TNMG331 TT8020 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $15.81 / each

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.02 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Turning Insert
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Application Medium
  • Style TNMG
  • Insert Size 331
  • Chip-Breaker Common
  • Grade TT8020
  • Insert Shape Triangle
  • Inscribed Circle 3/8"
  • Insert Thickness 0.1875"
  • Insert Material Carbide
  • Nose Radius 0.0157"
  • ANSI Number TNMG331 TT8020
  • Coating PVD-TiCN
  • Cutting Direction Neutral
  • Mounting Hole Dia. 0.150"
  • Mounting Style Top and Hole Clamping
  • Rake Negative
  • No. of Edges 6
  • ISO Number TNMG160404 TT8020
  • For Use With TTFN, TTJN Toolholders
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.