Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
INFORMED

Handbook, EMT/First Responder Training

  • Item# 3LMG7
  • Mfr. Model# 978-1-890495-58-9
  • Catalog Page# N/A
  • UNSPSC# 60106108
Handbook,EMT/First Responder Training close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Handbook
  • Type Emergency & Critical Care Pocket Guide
  • Subject Matter EMT/First Responder Training
  • Format Book/Booklet
  • Number of Pages 193
  • Height 5"
  • Width 3"
  • Depth 1"
  • Language English
  • Provides Information About Infectious Diseases, Such As Influenza, MRSA, C-diff and Norovirus; and Drugs, iIncluding Dosages for Fentanyl, Lorazepam (Ativan) and Midazolam, and New Drip Charts in the Emergency Drug Section
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None