Skip Content

DV
INFORMATION STATION SPECIALISTS

Radio Signal Measurement Receiver, AA Batteries

  • Item # 48PR16
  • My Part #
  • Mfr. Model # IRSMR
  • Catalog Page # N/A
  • UNSPSC # 43191507
Radio Signal Measurement Receiver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Radio Signal Measurement Receiver
  • Power Source AA Batteries
  • Battery Burn Time 100 hr.
  • Case Height 8"
  • Case Width 2-1/2"
  • Case Length 8"
  • Case Material Plastic
  • Weight 1 lb.
  • Provides FCC Signal Level Compliance
  • Compatible With 48PR10
  • Includes Carrying Bag
  • Features Measure Am Signals On dBu Meter
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products