Skip Content


Portable Electronic Message Display Sign

  • Item # 53PY53
  • My Part #
  • Mfr. Model # LS DC-128/16
  • Catalog Page # N/A
  • UNSPSC # 55121903
Portable Electronic Message Display Sign close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Portable Electronic Message Display Sign
  • Mounting Hitch, Wood Pole, Barricade
  • Display Height 5"
  • Display Width 38"
  • Cabinet Material Aluminum
  • Color Options Red
  • Brightness Up to 1200 NITS
  • Includes Control Software, Infrared Remote Control, USB Cable, AC Power Cable, Carry Case
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products