Skip Content

DV
INFORMATION STATION SPECIALISTS

Audio Recording and Management Software

  • Item # 48PR13
  • My Part #
  • Mfr. Model # IRPUAA
  • Catalog Page # N/A
  • UNSPSC # 43191507
Audio Recording and Management Software close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Audio Recording and Management Software
  • Case Height 1"
  • Case Width 6"
  • Case Length 5"
  • Case Material Plastic
  • Weight 1 lb.
  • Provides Broadcast Programming Creation
  • Compatible With 48PR10
  • Requires PC
  • Includes Disks
  • Features On Disks for Hand Storage
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products