Skip Content

DV
INFORMATION STATION SPECIALISTS

Antenna Extender

  • Item # 48PR14
  • My Part #
  • Mfr. Model # IRREX2
  • Catalog Page # N/A
  • UNSPSC # 43191507
Antenna Extender close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Antenna Extender
  • Case Height 3"
  • Case Width 5"
  • Case Length 102"
  • Case Material Aluminum
  • Weight 18 lb.
  • Provides Enhanced Signal Coverage
  • Compatible With 48PR10
  • Includes Hardware
  • Features Extends Antenna
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products