Skip Content

DV
INFOCUS

Multimedia Projector, 1024 x 768 Resolution, 16:9 Aspect Ratio

  • Item # 54DH75
  • My Part #
  • Mfr. Model # IN114x
  • Catalog Page # N/A
  • UNSPSC # 45111607
Multimedia Projector,1024 x 768 Pixels close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Multimedia Projector
  • Resolution 1024 x 768
  • Illumination 3200 lm
  • Aspect Ratio 16:9
  • Contrast Ratio 15000:1
  • Head 5-29/32"
  • Lamp Included Yes
  • Lamp Life 5000 hr.
  • Lamp Watts 203W bulb
  • Projection Stage Length 30" to 300"
  • Projection Stage Width 30-7/64" to 300"
  • Screen Size 300"
  • Height 4-13/16"
  • Cord Length 2 ft.
  • Voltage 240VAC
  • Standards UL/c-UL, FCC
  • Includes Power Cord, VGA Cable, Safety Instructions, Remote Control
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.