Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INFIN-A-TEK

36 DC Voltage, Tangential Discharge Brushless Blower, 96 CFM, 7.2" Body Dia.

  • Item# 12G957
  • Mfr. Model# 121116-13
  • Catalog Page# 78
  • UNSPSC# 26101603
36 DC Voltage,Tangential Discharge Brushless Blower,96 CFM,7.2" Body Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $680.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.35 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact, direct-drive design is smaller and lighter than most regenerative blowers. Features variable-speed drive for optimum air performance at 50 or 60 Hz. Rapid motor acceleration capability is ideal for continuous cycling. For use in air knives, fume evacuation, material/pellet transfer, and water aeration.

View More

Technical Specs

  • Item Brushless Blower
  • Blower Type Tangential Discharge
  • Motor Enclosure Design Open
  • Blower Stages 2
  • Control Electronic
  • Speed Adjustable
  • CFM 96
  • Vacuum Rating 105" H2O
  • Voltage 36 DC
  • Max. Amps 26.5
  • Watts 306
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Ins. Class A
  • Bearings Ball
  • Max. Ambient Temp. 65 Degrees C
  • Construction Aluminum
  • Body Dia. 7.2"
  • Height 8-1/8"
  • Width 9-13/16"
  • Inlet Dia. 1-1/2"
  • Discharge Dia. 2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.