Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
INFIN-A-TEK

230 Voltage, Tangential Discharge Brushless Blower, 111 CFM, 7.2" Body Dia.

  • Item # 12G956
  • Mfr. Model # 121114-13
  • Catalog Page # N/A
  • UNSPSC # 26101603
230 Voltage,Tangential Discharge Brushless Blower,111 CFM,7.2" Body Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Brushless Blowers

Product Details

Compact, direct-drive design is smaller and lighter than most regenerative blowers. Features variable-speed drive for optimum air performance at 50 or 60 Hz. Rapid motor acceleration capability is ideal for continuous cycling. For use in air knives, fume evacuation, material/pellet transfer, and water aeration.

View More

Technical Specs

  • Item Brushless Blower
  • Blower Type Tangential Discharge
  • Motor Enclosure Design Open
  • Blower Stages 2
  • Control Electronic
  • Speed Adjustable
  • CFM 111
  • Vacuum Rating 115" H2O
  • Voltage 230
  • Hz 60/50
  • Phase 1
  • Max. Amps 7.2
  • Watts 464
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Ins. Class A
  • Bearings Ball
  • Max. Ambient Temp. 65 Degrees C
  • Construction Aluminum
  • Body Dia. 7.2"
  • Height 8-1/8"
  • Width 9-13/16"
  • Inlet Dia. 1-1/2"
  • Discharge Dia. 2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None