Navigation Menu New

Access My Account, Order History, Lists and more here.

40KJ54 719-203-G1 UNSPSC # 41111507

Wireless Charging Scale: Digital, 13 x 10-1/2 Platform Size (In.), Handpiece and App-Based

  • Item # 40KJ54
  • Mfr. Model # 719-203-G1
  • UNSPSC # 41111507
  • Catalog Page # 3007 3007
Country of Origin China. Country of Origin is subject to change.

Electronic scale features 3 digital display modes: lb.oz., decimal lb., and kg. Model can track refrigerant transferred over multiple jobs and support multiple users. Operates without a smartphone and features a wireless control handpiece with an easy-to-read display.

Tap image to zoom.

Roll over image to zoom.

Wireless Charging Scale: Digital, 13 x 10-1/2 Platform Size (In.), Handpiece and App-Based

  • Item # 40KJ54
  • Mfr. Model # 719-203-G1
  • UNSPSC # 41111507
  • Catalog Page # 3007 3007
Country of Origin China. Country of Origin is subject to change.

Electronic scale features 3 digital display modes: lb.oz., decimal lb., and kg. Model can track refrigerant transferred over multiple jobs and support multiple users. Operates without a smartphone and features a wireless control handpiece with an easy-to-read display.

Technical Specs

  • Item Wireless Charging Scale
  • Type Digital
  • Platform Size (In.) 13 x 10-1/2
  • Accuracy +/-0.06% Reading +/-0.25 oz/10 g
  • Max. Capacity (Lb.) 250 lb
  • Resolution 0.25 oz/10g
  • Operating Mode Handpiece and App-Based
  • For Use With Wey-TEK HD Wireless Handpiece
  • Includes (8) AA Batteries, Control Handpiece, Plastic Carrying Case, Weighing Platform

Electronic scale features 3 digital display modes: lb.oz., decimal lb., and kg. Model can track refrigerant transferred over multiple jobs and support multiple users. Operates without a smartphone and features a wireless control handpiece with an easy-to-read display.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top