Navigation Menu New

Access My Account, Order History, Lists and more here.

40KJ53 719-202-G1 UNSPSC # 41111507

Tap image to zoom.

Roll over image to zoom.

Wireless Charging Scale, 250 Max. Capacity (Lb.), +/-0.06% Reading +/-0.25 oz/10 g Accuracy

  • Item # 40KJ53
  • Mfr. Model # 719-202-G1
  • UNSPSC # 41111507
  • Catalog Page # 3007 3007
Country of Origin China. Country of Origin is subject to change.

Electronic scale features 3 digital display modes: lb.oz., decimal lb., and kg. Model can track refrigerant transferred over multiple jobs and support multiple users. Displays weight through your smartphone via a free app.

Technical Specs

  • Item Wireless Charging Scale
  • Type Digital
  • Platform Size (In.) 12 x 10-1/2
  • Accuracy +/-0.06% Reading +/-0.25 oz/10 g
  • Max. Capacity (Lb.) 250
  • Resolution 0.25 oz/10g
  • Operating Mode App-Based
  • For Use With Handpiece Kit, Wey-TEK HD Wireless
  • Includes Weighing Platform, (4) AA Batteries, Plastic Carrying Case

Electronic scale features 3 digital display modes: lb.oz., decimal lb., and kg. Model can track refrigerant transferred over multiple jobs and support multiple users. Displays weight through your smartphone via a free app.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top