Skip Content

ST
INDUSTRIAL SUNSCREEN

Sunscreen, Lotion, Box, Wrapped Packets, 0.170 oz.

  • Item # 45JW31
  • My Part #
  • Mfr. Model # ICSSP-30+FF-50
  • Catalog Page # N/A
  • UNSPSC # 53131609
Sunscreen,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $89.00 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.09 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial Strength Sunscreen is formulated to protect American Outside Workers who are exposed to the Sun’s Ultra Violet Rays. Formulated with Natural Clear Zinc Oxide that provides a physical barrier against the Sun acting like a million tiny mirrors reflecting both UVA & UVB Rays. Clear Micro Fine Zinc Oxide is the only natural physical barrier that stops both Rays.

View More

Technical Specs

  • Application - First Aid and Wound Care Sunscreen
  • Item - First Aid and Wound Care Sunscreen
  • Form - First Aid and Wound Care Lotion
  • Package Type - First Aid and Wound Care Box, Wrapped Packets
  • Size - First Aid and Wound Care 0.170 oz.
  • Count - First Aid and Wound Care 50
  • Formula Physical Zinc Oxide, SPF 30
  • Standards FDA Approved, Arc Flash Compliant, ASTM D120 Compliant, ISO 24444, ISO 24442
  • Item Sunscreen
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.