Skip Content

DG
INDUSTRIAL SUNSCREEN

Sunscreen, Lotion, Box, Wrapped Packets, 0.140 oz.

  • Item # 45JW28
  • My Part #
  • Mfr. Model # ICSSF-30+FF-100
  • Catalog Page # N/A
  • UNSPSC # 53131609
Sunscreen, Lotion, Box, Wrapped Packets, 0.140 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Industrial Strength Sunscreen is formulated to protect American Outside Workers who are exposed to the Sun’s Ultra Violet Rays. Formulated with Natural Clear Zinc Oxide that provides a physical barrier against the Sun acting like a million tiny mirrors reflecting both UVA & UVB Rays. Clear Micro Fine Zinc Oxide is the only natural physical barrier that stops both Rays.

View More

Technical Specs

  • Application - First Aid and Wound Care Sunscreen
  • Item - First Aid and Wound Care Sunscreen
  • Form - First Aid and Wound Care Lotion
  • Package Type - First Aid and Wound Care Box, Wrapped Packets
  • Size - First Aid and Wound Care 0.140 oz.
  • Count - First Aid and Wound Care 100
  • Formula Physical Zinc Oxide, SPF 30
  • Standards FDA Approved, Arc Flash Compliant, ASTM D120 Compliant, ISO 24444, ISO 24442
  • Item Sunscreen
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms