Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
INDUSTRIAL SCIENTIFIC

Small Replacement Sensor,LEL

  • Item # 49JZ97
  • My Part #
  • Mfr. Model # 17155304-L
  • Catalog Page # 1774
  • UNSPSC # 46171613
Small Replacement Sensor,LEL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $353.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.025 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Replacement gas sensor is designed to work with Industrial Scientific's Ventis™ Pro5 and Ventis™ Pro4 multigas hazard monitor systems. The monitors are available separately in configurations for personal protection or confined-space applications.

View More

Technical Specs

  • Item Small Replacement Sensor
  • Detects Methane
  • Chemical Formula LEL
  • Sensor Range 0 to 100%
  • Resolution 1% vol.
  • Temp. Range -40 Degrees to 50 Degrees C, -40 Degrees to 122 Degrees F
  • For Use With Ventis Pro 4, Ventis Pro 5 Series
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.