Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INDUSTRIAL SCIENTIFIC

Single Gas Detector, Oxygen

  • Item# 6NE62
  • Mfr. Model# 18100050-3S
  • Catalog Page# N/A
  • UNSPSC# 46171613
Single Gas Detector, Oxygen close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Features continuous event logging record of past 15 alarm events. 2-yr. disposable detector can be clipped to clothing or hard hat. Automated self-tests verify sensor connection and electronic circuitry. IP6667 rating for water and dust ingress.

View More

Technical Specs

  • Item Single Gas Detector
  • Gas Type O2
  • Detects Oxygen
  • Sensor Range 0 to 30% vol.
  • Resolution 0.1% vol.
  • Operating Temp. Range -40 to 140 Degrees F, -40 to 60 Degrees C
  • Alarm Setting Adjustable
  • Alarm Type Audible, Visual and Vibrating
  • Battery Type Lithium
  • Battery Life 12 mo. with 1,000 Total Alarm min.
  • Display Backlit LCD
  • Interchangeable Sensors No
  • Height 3.2"
  • Width 1.9"
  • Depth 1.05"
  • Standards UL and CSA - Class I, Groups A, B, C, D
  • Features Two Button Operation
  • Includes Maintenance Free, One Year Operation, ABS Plastic Enclosure, RFI Resistant, Suspender
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.