Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
INDUSTRIAL SCIENTIFIC

Single Gas Detector, Carbon Monoxide

  • Item# 3TB75
  • Mfr. Model# 18105254
  • Catalog Page# 1823
  • UNSPSC# 46171613
Single Gas Detector, Carbon Monoxide close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $331.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 2-year disposable detector features a dual-purpose clip, a peak hold feature, and a 1500-hour AA battery. The LCD displays ppm or text-only.

View More

Technical Specs

  • Item Single Gas Detector
  • Gas Type CO
  • Detects Carbon Monoxide
  • Sensor Range 0 to 999 ppm
  • Resolution 1 ppm
  • Operating Temp. Range -4 to 122 Degrees F, -20 to 50 Degrees C
  • Alarm Setting Low 35 ppm, High 70 ppm
  • Alarm Type Audible, Visual and Vibrating
  • Battery Type AA Alkaline
  • Battery Life Up to 1500 hr.
  • Display LCD
  • Interchangeable Sensors No
  • Height 3.38"
  • Width 2.3"
  • Depth 0.75"
  • Standards CSA - Class I, Groups A, B, C, D, CENELEC (ATEX) and Australia - EEx ia IIC
  • Features Single Button
  • Includes Clip, RFI and Ingress Protection
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.