Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
INDUSTRIAL SCIENTIFIC

Multi-Gas Detector, 3 Gas, -4 to 131F, LCD

  • Item# 1TAK7
  • Mfr. Model# MX6-K0230101
  • Catalog Page# 1822
  • UNSPSC# 41113118
Multi-Gas Detector,3 Gas,-4 to 131F,LCD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,809.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

MX6 iBrid™ Multigas Detectors and Confined-Space Kits
Include desktop charger, belt clip, carrying case, and calibration cup with tubing.
• 5-way scrolling navigation button DS2 Docking Station™ compatible Full-color LCD

View More

Technical Specs

  • Item Multi-Gas Detector, 3 Gas
  • Detects Oxygen, Hydrogen Sulfide, Lower Explosive Limit
  • Gas Type LEL, O2, H2S
  • Sensor Range O2 0 to 30%, H2S 0 to 500 ppm, LEL 0 to 100%
  • Resolution O2 0.1%, H2S 0.1 ppm, LEL 1%
  • Operating Temp. Range -20 to 55 Degrees C (-4 to 131 Degrees F)
  • Alarm Type Audible, Visual, Vibrating
  • Battery Type Lithium-Ion
  • Battery Life 24 hr.
  • Display LCD
  • Standards IECEx/ATEX: Intrinsic Safety: EEx ia d I/IIC; IP65 (IP64 pump version), Equipment Group & Category: II 2G / I M1 (I M2 w/IR sensor), UL: Class I, Groups A,B,C,D T4; AEx ia d IIC T4, CSA: Class I, Groups A,B,C,D T4, MSHA: CFR30, Part 18 & 22, Intrinsically Safe For Methane/Air Mixtures
  • Features Resistant To Radio Frequency Interference
  • Height 5-3/8"
  • Width 3"
  • Depth 1-3/4"
  • Includes Universal Charger, nylon carrying case, belt clip, calibration cup, wrist strap, maintenance tool, quick start guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.