Skip Content
TP
INDUSTRIAL SCIENTIFIC

Multi-Gas Detector,5 Gas,Black

  • Item # 53DH09
  • My Part #
  • Mfr. Model # VP5-KJ632110111
  • Catalog Page # N/A
  • UNSPSC # 46171613
Multi-Gas Detector,5 Gas,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,695.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The highly adaptable Ventis™ Pro5 Multi-Gas Monitor from Industrial Scientific not only monitors multiple gases at once, but also features streamlined messaging capabilities to help users respond effectively to hazards. The personal protection device has an integral sampling pump for confined-space applications.
The rugged polycarbonate housing with protective rubber overmold is IP68 water- and dust-resistant, with reinforced high-contact areas to help prevent wear from friction and a raised plastic rail to help protect sensors when the instrument is face-down.
Keep onscreen messaging as simple as "EVACUATE" or "VENTILATE," thanks to the flexible interface with customizable text, to help reduce nuisance alarms and false evacuations. The backlit liquid crystal display can also show full-screen alarms that let users identify the source and type of hazard in emergencies.
LENS™ Wireless technology lets team members receive readings and alarms from peers's monitors for quick man-down, panic, or gas hazard response.
iAssign™ tagging lets you track user exposure and site measurement data, even when different Ventis Pro Series gas monitors are used from day to day.
The device is iNet® and DSX™ Docking Station (sold separately) compatible.

View More

Technical Specs

  • Item Multi-Gas Detector
  • Detects Lower Explosive Limit, Oxygen, Carbon Monoxide, Hydrogen Sulfide, Ammonia
  • Gas Type O2, LEL, CO, H2S, NH3
  • Sensor Range LEL 0 to 100%, CO 0 to 1500 ppm, H2S 0 to 500 ppm, NH3 0 to 500 ppm, O2 0 to 30%
  • Resolution O2 (0.1% vol. Increments), LEL (1% LEL Increments), H2S (0.1 ppm Increments), CO (1 ppm Increments), HCN (0.1 ppm Increments)
  • Housing Color Black
  • Operating Temp. Range -40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
  • Alarm Setting Adjustable
  • Alarm Type Audible, Visual, Vibrating
  • Battery Type Lithium-ion
  • Battery Life 18 hr.
  • Display LCD
  • Standards UL Class I, Division 1, Groups A, B, C, and D T4
  • Features Panic Alarm, Alarm Action Messages, Time and Temperature, iAssign Technology
  • Height 6-13/16"
  • Width 2-19/32"
  • Depth 2-19/32"
  • Includes Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.