TP
INDUSTRIAL SCIENTIFIC

Multi-Gas Detector, Detects LEL, CO, H2S, O2

  • Item # 52HN80
  • My Part #
  • Mfr. Model # BZ1-K1235R0111
  • Catalog Page # 1774
  • UNSPSC # 46171613
Multi-Gas Detector, Detects LEL, CO, H2S, O2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,165.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.298 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Radius™ BZ1 Area Monitor worksite multi-gas hazard system is engineered for long-lasting, easy-to-operate detection and protection. The modular design allows for smaller instrument inventories and enhanced uptime in the field. Text-based configuration and navigation simplifies setup and use. Preconfigured LENS™ Wireless networking connects devices at turn-on, for instant gas readings that can help your team react quickly to emergencies. The system combines a SafeCore™ Module with a Radius BZ1 Base.
Industrial Scientific's proprietary SafeCore module houses critical tech including sensors, software, and wireless. Its smart sensors are positioned face-down in the module to help reduce false alarms from weather conditions. DualSense® Technology employs 2 sensors to detect the same gas, to help increase worker safety. The interchangeable module swaps out easily to switch sensor setups and maintenance.
The durable, weather-resistant Radius Base has built-in audio and visual alarms designed to capture attention even in high-noise environments. Its large display shows customizable alarm messages such as "EVACUATE" or "VENTILATE."

View More

Technical Specs

  • Item Multi-Gas Detector
  • Detects Lower Explosive Limit, Carbon Monoxide, Hydrogen Sulfide, Oxygen, Sulfur Dioxide, Volatile Organic Compound
  • Gas Type LEL,CO,H2S,O2,SO2,VOC
  • Sensor Range 0 to 100% LEL, CO 0 to 1500 ppm, H2S 0 to 500 ppm, O2 0 to 30.0%, 0-150 ppm SO2, VOC 0 to 2000 ppm
  • Resolution 1% LEL, CO 1 ppm, H2S 0.1 ppm, O2 0.1%, SO2 0.1 ppm, 0.1ppm VOC
  • Housing Color Orange
  • PID Ionization Energy Level 10.6 eV
  • Operating Temp. Range -20 Degrees C to 55 Degrees C
  • Alarm Setting Adjustable
  • Alarm Type Audible, Visual, Vibrating
  • Battery Type Nickel-Metal Hydride
  • Battery Life 115 hr.
  • Display LCD
  • Standards UL, CSA, ATEX, IECEx
  • Features Detect Up to (6) Gases Using (15) Sensor Options, Monitor Run Time of 7 Days (168 hr.), Intrinsic Safety External Power Supply, Ultra Bright Blue and Red Lights, Audible Alarms Sound At 108dB, Large Display, Intuitive Text Based Navigation and Configuration
  • Height 21-1/2"
  • Width 11-1/2"
  • Depth 11-1/2"
  • Includes Calibration Cup, Sample Tubing, Pump Inlet Water Barrier, Hand Tool, Charging Power Supply, Region Specific Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.