Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INDUSTRIAL SCIENTIFIC

CO Fixed Gas Detector, Number of Channels 1, 105 to 130VAC, Height 10", Width 8"

  • Item# 5HP91
  • Mfr. Model# RS5100-2313
  • Catalog Page# N/A
  • UNSPSC# 41113117
CO Fixed Gas Detector, Number of Channels 1, 105 to 130VAC, Height 10", Width 8" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fixed Gas Detectors

Technical Specs

  • Item Fixed Gas Detector
  • Gas Type CO
  • Number of Channels 1
  • Sensor Range 0 to 1999 ppm
  • Resolution 1 ppm
  • Alarm Type Red Strobe
  • Display 4 Digit LED
  • Status Indicator No
  • Features 16 ga. Steel Housing, Internal Lamp When Cover is Opened
  • Power Required 105 to 130VAC
  • Height 10"
  • Width 8"
  • Depth 4"
  • Color Gray
  • Operating Temp. Range -4 to 122 Degrees F
  • Standards CSA, Indoor Use
  • Includes 16 Gauge Steel, Red Alarm Strobe
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None