Skip Content
NC
INDUSTRIAL SCIENTIFIC

Dust Barrier Kit for Mfr. No. TX1, PK5

  • Item # 46C116
  • Mfr. Model # 18109218
  • Catalog Page # 1823
  • UNSPSC # 46171613
Dust Barrier Kit for Mfr. No. TX1,PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $14.57 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This dust barrier kit is for use with a Tango™ TX1 gas monitor.

View More

Technical Specs

  • Item Dust Barrier Kit
  • Diameter 1"
  • Length 1"
  • Width 1"
  • Depth 1"
  • Height 1"
  • Status Indicator No
  • Power Source No
  • Features Replacement Barriers to Cover (5) Two-Sensor, Single-Alarm Gas Detectors
  • For Use With Mfr. No. TX1-1, TX1-2, TX1-4, TX1-5
  • Includes (10) Sensor Dust Barriers, (5) Audible Alarm Dust Barriers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.