Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
INDUSTRIAL SCIENTIFIC

Docking Station, Width 6-3/4"

  • Item # 6UAV2
  • Mfr. Model # 18108630-000
  • Catalog Page # N/A
  • UNSPSC # 46171613
Docking Station, Width 6-3/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

DS2 Docking Stations
Automate instrument calibration, record keeping, diagnostics, and recharging. 2-way Ethernet connectivity. iGas® option automatically identifies calibration gas cylinder concentrations, lot numbers, and expiration dates.
Ventis™ MX4 Multi-Gas Detectors
• 95dB audible, bright LED and vibrating alarms DS2 Docking Station™ compatible Backlit LCD
True portability with multi-gas detection in single-gas size. Configured for non-pump applications or with an integral pump for sample draw applications. Available with a tough, safety orange overmold for visibility of the instrument in dark environments. Detectors with diffusion include calibration cup. Detectors with pump include calibration tubing and sample tubing. All detectors include desktop charger and rechargeable batteries.

View More

Technical Specs

  • Item Docking Station
  • For Use With Mfr. No. VTS-K1231100101, Mfr. No. VTS-K1231101101, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K1232100101, Mfr. No. VTS-K1232101101, Mfr. No. VTS-K5232100101, Mfr. No. VTS-K5232101101, Mfr. No. VTS-K5232110101, Mfr. No. VTS-K5232111101
  • Material Cycoloy C2800 (Polycarbinate/Acrykibutruke Butadube Strene) GE Plastics, UL94-VO
  • Height 8-1/4"
  • Length 10"
  • Width 6-3/4"
  • Status Indicator LCD
  • Temp. Range 0 to 50 Degrees C
  • Voltage 12VAC
  • Includes DS2 Software, Power Cable, Luer Fitting
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None