Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
INDUSTRIAL SCIENTIFIC

Docking Station, Width 6-1/2"

  • Item# 2NXL5
  • Mfr. Model# 18106302-000
  • Catalog Page# 2219
  • UNSPSC# 43211602
Docking Station, Width 6-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

DS2 Docking Stations automate instrument calibration, record-keeping, diagnostics, and recharging. 2-way Ethernet connectivity. Feature continuous event logging record of past 15 alarm events.

• Audible, visual, and vibrating alarms
• IP6667 rating for water and dust ingress

View More

Technical Specs

  • Item Docking Station
  • Flow Rate 500 ml/minute@80" H2O
  • For Use With Mfr. No. 18100060-2, Mfr. No. 18100060-1, Mfr. No. 18100060-3 Gas Monitors
  • Material Impact Resistant Composite
  • Features Automatic Instrument Calibration, Record Keeping, Diagnostics and Recharging
  • Height 9"
  • Length 9-3/4"
  • Width 6-1/2"
  • Status Indicator LED
  • Voltage 115/230VAC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None