Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
INDUSTRIAL SCIENTIFIC

Docking Station,CH4,CO,O2,H2S,HCN Gas

  • Item # 52HP51
  • My Part #
  • Mfr. Model # 18109396-061
  • Catalog Page # 1774
  • UNSPSC # 43211602
Docking Station,CH4,CO,O2,H2S,HCN Gas close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,761.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial Scientific's DSX™ Docking Station provides easy gas detector maintenance including data downloads, bump tests, calibration, and settings changes, with automated record-keeping to help preserve compliance data. It is configured for use with SafeCore™ Modules in the Radius BZ1™ worksite multi-gas hazard monitor system. The stand-alone station requires no computer or network configuration. Simply dock an instrument; it will autodetect calibration gas type and expiration date. The station can automatically print bump and calibration certificates, including printouts for hot work and confined space entry, to a USB direct-connect printer (not included).

View More

Technical Specs

  • Item Docking Station
  • Gas Type CH4, CO, O2, H2S, HCN
  • Cylinder Size 34/58/103L
  • Flow Rate 0.5Lpm
  • For Use With SafeCore Gas Detectors
  • Material Plastic
  • Shut Off Automatic
  • Features (6) Port, Standalone Mode, Automatic Instrument Calibration, Record Keeping, Diagnostics
  • Height 9-31/32"
  • Length 10-3/4"
  • Width 6-21/32"
  • Status Indicator Regulator
  • Temp. Range 0 Degrees to 50 Degrees C
  • Voltage 100VAC
  • Includes Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.