Skip Content

DV
INDUSTRIAL SCIENTIFIC

Carrying Case,Leather,Black

  • Item # 21XR80
  • My Part #
  • Mfr. Model # 18106856-1
  • Catalog Page # N/A
  • UNSPSC # 46171613
Carrying Case,Leather,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Carrying Case
  • For Use With Mfr. No. VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101, VTS-K1231100101, VTS-K1231101101
  • Color Black
  • Construction Leather
  • Exterior Depth 5-1/3"
  • Exterior Length 3"
  • Exterior Width 1-9/16"
  • Features Rugged Design, Weather Resistant, No Display Window
  • Includes Clip, Strap
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products